Caution Sign, 10 in H, 7 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0313-ED_7x10
Mfr # LCU3-0313-ED_7x10
Zoro # G5215450
product price:Â $3.79
/ea
Sold in multiples of 3 for $11.37
Key Features
Header
Caution
Legend
Slow Down Pedestrian Traffic
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU3-0313-ED_7x10
Zoro #
G5215450
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slow Down Pedestrian Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.