Caution Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1023-NP_7X10

  • Mfr # U1-1023-NP_7X10

  • Zoro # G4707039


product price:  $6.79
/ea

Key Features

Header
No Header
Legend
Avoid a Fall Use Handrails
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1023-NP_7X10
Zoro #
G4707039
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Caution Sign
Header
No Header
Legend
Avoid a Fall Use Handrails
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Legend
Avoid A Fall Use Handrails
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Header
No Header
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Legend Pictogram Description
Stairs With Handrail
ANSI Standards
ANSI Z535-2006
Includes Mounting Hardware
No
Write on Surface
No
Legend Pictogram ID
PADM-53
Metal Detectable
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products