Caution Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U5-1467-NP_7X10

  • Mfr # U5-1467-NP_7X10

  • Zoro # G4707197


product price:  $6.95
/ea

Key Features

Header
Notice
Legend
Prior To Using Forklift Perform Forklift Safety Inspection At The Start Of Each Shift
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1467-NP_7X10
Zoro #
G4707197
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Caution Sign
Header
Notice
Legend
Prior To Using Forklift Perform Forklift Safety Inspection At The Start Of Each Shift
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend
Prior To Using Forklift Perform Forklift Safety Inspection At The Start Of Each Shift
Sign Mounting Location
Wall
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
ANSI 969 Compliant
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Metal Detectable
No
Sign Header
Notice
Includes Mounting Hardware
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Product Type
Notice Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prior To Using Forklift Perform Forklift Safety Inspection At The Start Of Each Shift, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.