Zoro Homepage

Caution Sign, 10 in H, Alum, Anyone Working

  • Mfr # LCU3-0478-RA_14x10

  • Zoro # G4293917


product price: $8.99
/ea

Key Features

Header
Caution
Legend
Anyone Working Over This Area Shall Wear A Safety Belt and A Lifeline At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0478-RA_14x10
Zoro #
G4293917
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Safety Belts Caution Sign
Header
Caution
Legend
Anyone Working Over This Area Shall Wear A Safety Belt and A Lifeline At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Material
Aluminum
Legend Color
Black
Legend Style
Text
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Language
English
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Background Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Sign Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Sign Format
Traditional OSHA
Number of Printed Sides
1
Graffiti Resistant
Yes
Metal Detectable
Yes
Sign Legend Background Color
Yellow
Sign Header
Caution
Material Properties
Rigid
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable

Description

Reflective Safety Belts Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.