Caution Sign, 10 in H, Alum, Confined Space, LCU3-0441-RA_14x10

  • Mfr # LCU3-0441-RA_14x10

  • Zoro # G4296139


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Confined Space Class ______ Permit Required For Entry
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0441-RA_14x10
Zoro #
G4296139
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Confined Space Caution Sign
Header
Caution
Legend
Confined Space Class ______ Permit Required For Entry
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Background Color
Yellow
Double-Sided
No
Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Confined Space
Legend Color
Black
Sign Legend Color
Black
Material
Aluminum
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Header
Caution
Sign Legend Style
Text
Sign Header Background Color
Black
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Material Properties
Rigid
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Legend
Confined Space Class ______ Permit Required For Entry
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Reflective Confined Space Caution Sign

Description

Reflective Confined Space Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Class ______ Permit Required For Entry, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.