Caution Sign, 10 in. H, Alum, Do Not Enter, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle

  • Mfr # LCU3-0371-RA_14x10

  • Zoro # G4300339


product price:  $14.65
/ea

Key Features

Header
Caution
Legend
Do Not Enter While Machinery In Motion
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0371-RA_14x10
Zoro #
G4300339
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign,10 in. H,Alum,Do Not Enter
Header
Caution
Legend
Do Not Enter While Machinery In Motion
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Material
Aluminum
Header Background Color
Black
Legend Style
Text
Language
English
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header
Caution
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black
Write on Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Sign Header Style
Text
Material Properties
Rigid
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Do Not Enter While Machinery In Motion
Glow In The Dark
No
Metal Detectable
Yes
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Product Type
Reflective Machine & Operation Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter While Machinery In Motion, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.