Zoro Homepage

Caution Sign, 10 in. H, Alum, High Impact

  • Mfr # LCU3-0353-RA_14x10

  • Zoro # G4301416


product price: $8.99
/ea

Key Features

Header
Caution
Legend
High Impact Safety Glasses Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0353-RA_14x10
Zoro #
G4301416
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Caution Sign
Header
Caution
Legend
High Impact Safety Glasses Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Mounting Style
With Mounting Holes
Background Color
Yellow
Legend/Background Color
Black/Yellow
Double-Sided
No
Subject Matter
Personal Protection
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
OSHA Compliant
Yes
Material
Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Sign Legend
High Impact Safety Glasses Required

Description

Reflective Eye Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Impact Safety Glasses Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.