Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in H, Alum, Wear Goggles

  • Mfr # LCU3-0365-RA_14x10

  • Zoro # G4300698


product price: $8.99
/ea

Key Features

Header
Caution
Legend
Wear Goggles When Using This Machine
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0365-RA_14x10
Zoro #
G4300698
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Caution Sign
Header
Caution
Legend
Wear Goggles When Using This Machine
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Sign Legend Color
Black
Background Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Wear Goggles When Using This Machine
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
Yellow
Glow In The Dark
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Material Properties
Rigid
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Header
Caution
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
Yellow

Description

Reflective Eye Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Using This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.