Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in. H, Alum, Wear Goggles

  • Mfr # LCU3-0475-RA_14x10

  • Zoro # G4294090


product price: $10.89
/ea

Key Features

Header
Caution
Legend
Wear Goggles Face Shield Rubber Gloves and Apron When Handling Acid or Caustic
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0475-RA_14x10
Zoro #
G4294090
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Goggles Face Shield Rubber Gloves and Apron When Handling Acid or Caustic
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Mounting Style
With Mounting Holes
Legend Style
Text
Legend/Background Color
Black/Yellow
Double-Sided
No
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Material
Aluminum
Legend Color
Black
Subject Matter
Personal Protection
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Sign Legend
Wear Goggles Face Shield Rubber Gloves And Apron When Handling Acid Or Caustic
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Background Color
Black
Abrasion Resistant
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Product Type
Reflective Eye & Hand Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Face Shield Rubber Gloves And Apron When Handling Acid Or Caustic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.