Zoro Homepage

Caution Sign, 10 in. H, Aluminum

  • Mfr # LCU3-0292-RA_14x10

  • Zoro # G4304959


product price: $10.19
/ea

Key Features

Header
Caution
Legend
Fall Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0292-RA_14x10
Zoro #
G4304959
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Fall Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Material
Aluminum
Header Background Color
Black
Background Color
Yellow
Double-Sided
No
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Legend Color
Black
Header Legend Color
Yellow
Legend Style
Text
Language
English
Mounting Style
With Mounting Holes
Subject Matter
Fall Protection
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Write on Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header Background Color
Black
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Metal Detectable
Yes
Glow In The Dark
No
Sign Legend
Fall Protection Required
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Material Properties
Rigid
Product Type
Reflective Fall Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.