Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lyle Caution, Foot Protection Required, 14" W x 10" H, Rectangle, Recycled Aluminum LCU3-0293-RA_14x10

Caution, Foot Protection Required, 14" W x 10" H, Rectangle, Recycled Aluminum (Discontinued)

  • Mfr # LCU3-0293-RA_14x10
  • Zoro # G4304898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0293-RA_14x10
Zoro #
G4304898
UPC #
-
Country of Origin
Unknown

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Caution Sign
Header
Caution
Legend
Foot Protection Required
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Language
English
Header Background Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Double-Sided
No
Mounting Style
With Mounting Holes
Material
Aluminum
Legend Color
Black
Sign Legend Color
Black
Subject Matter
Personal Protection
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Foot Protection Required, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.