Caution Sign, 10 in. H, Aluminum, LCU3-0296-RA_14x10

  • Mfr # LCU3-0296-RA_14x10

  • Zoro # G4304715


product price:  $8.99
/ea

Key Features

Header
Caution
Legend
Wear Protective Clothing
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0296-RA_14x10
Zoro #
G4304715
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Ppe Caution Sign
Header
Caution
Legend
Wear Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Color
Black
Subject Matter
Personal Protection
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Material
Aluminum
Background Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Legend Style
Text
Material Properties
Rigid
Sign Header
Caution
Sign Legend
Wear Protective Clothing
Sign Header Style
Text
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Metal Detectable
Yes
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F

Description

Reflective Ppe Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Protective Clothing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.