Zoro Homepage

Caution Sign, 10 in. H, Aluminum

  • Mfr # LCU3-0303-RA_14x10

  • Zoro # G4304295


product price: $10.59
/ea

Key Features

Header
Caution
Legend
Wear Your Fall Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0303-RA_14x10
Zoro #
G4304295
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Fall Caution Sign
Header
Caution
Legend
Wear Your Fall Protection
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Color
Black
Header Background Color
Black
Language
English
Header Legend Color
Yellow
Background Color
Yellow
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Sign Legend
Wear Your Fall Protection
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Sign Header
Caution
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Write on Surface
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Product Type
Reflective Fall Caution Sign

Description

Reflective Fall Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Fall Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.