Caution Sign, 10 in. H, Aluminum, LCU3-0307-RA_14x10

  • Mfr # LCU3-0307-RA_14x10

  • Zoro # G4304058


product price:  $8.99
/ea

Key Features

Header
Caution
Legend
Attach Grounding Wire Clips
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0307-RA_14x10
Zoro #
G4304058
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Grounding Caution Sign
Header
Caution
Legend
Attach Grounding Wire Clips
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Color
Black
Mounting Style
With Mounting Holes
Material
Aluminum
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
Subject Matter
Electrical Hazard
Language
English
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Metal Detectable
Yes
Sign Legend
Attach Grounding Wire Clips
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Material Properties
Rigid
State Specific Sign
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Reflective Grounding Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Attach Grounding Wire Clips, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.