Caution Sign, 10 in. H, Aluminum, LCU3-0317-RA_14x10

  • Mfr # LCU3-0317-RA_14x10

  • Zoro # G4303577


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Use Static Grounding Devices
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0317-RA_14x10
Zoro #
G4303577
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Grounding Caution Sign
Header
Caution
Legend
Use Static Grounding Devices
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Subject Matter
Electrical Hazard
Double-Sided
No
Material
Aluminum
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Mirror Print
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Write on Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Anti-Slip Surface
No
Material Properties
Rigid
State Specific Sign
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Use Static Grounding Devices
Sign Format
Traditional OSHA
Number of Printed Sides
1
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Product Type
Reflective Grounding Caution Sign

Description

Reflective Grounding Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Static Grounding Devices, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.