Caution Sign, 10 in H, Aluminum, LCU3-0324-RA_14x10

  • Mfr # LCU3-0324-RA_14x10

  • Zoro # G4303157


product price:  $10.35
/ea

Key Features

Header
Caution
Legend
Keep Electric Panel Area Clear
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0324-RA_14x10
Zoro #
G4303157
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Electrical Panel Caution Sign
Header
Caution
Legend
Keep Electric Panel Area Clear
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Background Color
Black
Material
Aluminum
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Language
English
Subject Matter
Electrical Hazard
Double-Sided
No
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Background Color
Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Abrasion Resistant
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Sign Header
Caution
Glow In The Dark
No
Sign Header Style
Text
Sign Legend
Keep Electric Panel Area Clear
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Product Type
Reflective Electrical Panel Caution Sign

Description

Reflective Electrical Panel Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Electric Panel Area Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.