Caution Sign, 10 in. H, Aluminum, LCU3-0328-RA_14x10

  • Mfr # LCU3-0328-RA_14x10

  • Zoro # G4302910


product price:  $8.99
/ea

Key Features

Header
Caution
Legend
Do Not Use On Electrical Fires
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0328-RA_14x10
Zoro #
G4302910
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Use On Electrical Fires
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Subject Matter
Electrical Hazard
Legend/Background Color
Black/Yellow
Mounting Style
With Mounting Holes
Legend Style
Text
Language
English
Header Legend Color
Yellow
Background Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Sign Mounting Location
Wall
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
Material Properties
Rigid
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Sign Legend
Do Not Use On Electrical Fires
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
Yellow

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use On Electrical Fires, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.