Caution Sign, 10 in. H, Aluminum, LCU3-0370-RA_14x10

  • Mfr # LCU3-0370-RA_14x10

  • Zoro # G4300390


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Chemical Goggles Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0370-RA_14x10
Zoro #
G4300390
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Caution Sign
Header
Caution
Legend
Chemical Goggles Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Background Color
Yellow
Header Legend Color
Yellow
Material
Aluminum
Language
English
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Abrasion Resistant
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Header Text Color
Yellow
State Specific Sign
No
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Chemical Goggles Required In This Area
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Caution
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend Background Color
Yellow
Product Type
Reflective Eye Caution Sign

Description

Reflective Eye Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products