Caution Sign, 10 in. H, Aluminum, LCU3-0388-RA_14x10

  • Mfr # LCU3-0388-RA_14x10

  • Zoro # G4299316


product price:  $11.49
/ea

Key Features

Header
Caution
Legend
Do Not Enter While Equipment is Operating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0388-RA_14x10
Zoro #
G4299316
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Enter While Equipment is Operating
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Material
Aluminum
OSHA Compliant
Yes
Legend Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
State Specific Sign
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Sign Legend
Do Not Enter While Equipment Is Operating
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Material Properties
Rigid
Metal Detectable
Yes
Abrasion Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Header
Caution
Material Special Properties
Metal Detectable
Sign Legend Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Product Type
Reflective Machine & Operation Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter While Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.