Caution Sign, 10 in. H, Aluminum, LCU3-0399-RA_14x10

  • Mfr # LCU3-0399-RA_14x10

  • Zoro # G4298659


product price:  $11.49
/ea

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0399-RA_14x10
Zoro #
G4298659
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Aluminum
Background Color
Yellow
Legend/Background Color
Black/Yellow
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Hearing Protection Must Be Worn In This Area
Sign Header Background Color
Black
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Sign Header
Caution
Abrasion Resistant
No
Sign Header Style
Text
Metal Detectable
Yes
Material Properties
Rigid
Mirror Print
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Sign Legend Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Hearing Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.