Caution Sign, 10 in. H, Aluminum, LCU3-0402-RA_14x10

  • Mfr # LCU3-0402-RA_14x10

  • Zoro # G4298476


product price:  $10.95
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0402-RA_14x10
Zoro #
G4298476
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Background Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
Header Legend Color
Yellow
Sign Legend Color
Black
Language
English
Double-Sided
No
Material
Aluminum
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header
Caution
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Black
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend
Hearing Protection Required Beyond This Point
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
Yes
Corrosion Resistant
Yes
Product Type
Reflective Hearing Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.