Caution Sign, 10 in. H, Aluminum, LCU3-0425-RA_14x10

  • Mfr # LCU3-0425-RA_14x10

  • Zoro # G4297091


product price:  $8.99
/ea

Key Features

Header
Caution
Legend
Confined Space No _______ Entry Permit Required Call _______
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0425-RA_14x10
Zoro #
G4297091
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Confined Space Caution Sign
Header
Caution
Legend
Confined Space No _______ Entry Permit Required Call _______
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Subject Matter
Confined Space
Header Background Color
Black
Material
Aluminum
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Mounting Style
With Mounting Holes
Language
English
Header Legend Color
Yellow
Double-Sided
No
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Confined Space No. __ Entry Permit Required Call __
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
Yes
Mirror Print
No
ANSI 969 Compliant
No
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header
Caution
Sign Header Style
Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Legend Style
Text
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
Material Special Properties
Metal Detectable, Write-On Surface
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Reflective Confined Space Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space No. __ Entry Permit Required Call __, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products