Caution Sign, 10 in. H, Aluminum, LCU3-0439-RA_14x10

  • Mfr # LCU3-0439-RA_14x10

  • Zoro # G4296251


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Lock Out Electrical Equipment Before Performing Repairs
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0439-RA_14x10
Zoro #
G4296251
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Lockout Tagout Caution Sign
Header
Caution
Legend
Lock Out Electrical Equipment Before Performing Repairs
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Legend Color
Black
Double-Sided
No
Material
Aluminum
Mounting Style
With Mounting Holes
Legend Style
Text
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Subject Matter
Electrical Hazard
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend
Lock Out Electrical Equipment Before Performing Repairs
Write on Surface
No
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
Yellow
Metal Detectable
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Mirror Print
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Product Type
Reflective Lockout Tagout Caution Sign

Description

Reflective Lockout Tagout Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out Electrical Equipment Before Performing Repairs, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.