Caution Sign, 10 in. H, Aluminum, LCU3-0451-RA_14x10

  • Mfr # LCU3-0451-RA_14x10

  • Zoro # G4295536


product price:  $10.59
/ea

Key Features

Header
Caution
Legend
Goggles Must Be Worn When Working In This Area At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0451-RA_14x10
Zoro #
G4295536
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Eye Caution Sign
Header
Caution
Legend
Goggles Must Be Worn When Working In This Area At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend/Background Color
Black/Yellow
Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Material
Aluminum
OSHA Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Background Color
Black
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend
Goggles Must Be Worn When Working In This Area At All Times
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Material Properties
Rigid
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header Background Color
Black
Sign Mounting Location
Wall
Sign Header
Caution
Product Type
Reflective Eye Caution Sign

Description

Reflective Eye Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Goggles Must Be Worn When Working In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.