Zoro Homepage

Caution Sign, 10 in. H, Vinyl, Authorized

  • Mfr # LCU3-0299-RD_14x10

  • Zoro # G4304520


product price: $6.69
/ea

Key Features

Header
Caution
Legend
Authorized Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0299-RD_14x10
Zoro #
G4304520
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Language
English
Double-Sided
No
Header Background Color
Black
Material
Vinyl
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Material Properties
Flexible
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Write on Surface
No
Sign Legend
Authorized Personnel Only
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Product Type
Authorized Personnel Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.