Caution Sign, 10 in. H, Vinyl, LCU3-0296-RD_14x10

  • Mfr # LCU3-0296-RD_14x10

  • Zoro # G4304706


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Wear Protective Clothing
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0296-RD_14x10
Zoro #
G4304706
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Ppe Caution Reflective Label
Header
Caution
Legend
Wear Protective Clothing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Material
Vinyl
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Legend Background Color
Yellow
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend
Wear Protective Clothing
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Adhesive Style
Permanent
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Material Properties
Flexible

Description

Ppe Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Protective Clothing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.