Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in. H, Vinyl, LCU3-0306-RD_14x10

  • Mfr # LCU3-0306-RD_14x10

  • Zoro # G4304100


product price: $6.19
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0306-RD_14x10
Zoro #
G4304100
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
Material
Vinyl
Header Background Color
Black
Double-Sided
No
Language
English
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Abrasion Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Write on Surface
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Legend
Hearing Protection Required
Sign Header
Caution
Material Properties
Flexible
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Sign Mounting Location
Wall
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.