Caution Sign, 10 in. H, Vinyl, LCU3-0307-RD_14x10

  • Mfr # LCU3-0307-RD_14x10

  • Zoro # G4304049


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Attach Grounding Wire Clips
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0307-RD_14x10
Zoro #
G4304049
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Grounding Caution Reflective Label
Header
Caution
Legend
Attach Grounding Wire Clips
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Material
Vinyl
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Color
Black
Subject Matter
Electrical Hazard
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Language
English
Background Color
Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend
Attach Grounding Wire Clips
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Material Properties
Flexible
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Wall

Description

Grounding Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Attach Grounding Wire Clips, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.