Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in. H, Vinyl, LCU3-0308-RD_14x10

  • Mfr # LCU3-0308-RD_14x10

  • Zoro # G4303988


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Ear and Eye Protection Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0308-RD_14x10
Zoro #
G4303988
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Ear Caution Reflective Label
Header
Caution
Legend
Ear and Eye Protection Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Background Color
Yellow
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Flexible
Glow In The Dark
No
Mirror Print
No
Abrasion Resistant
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Ear And Eye Protection Area
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Product Type
Eye & Ear Caution Reflective Label

Description

Eye & Ear Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear And Eye Protection Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.