Zoro Homepage

Caution Sign, 10 in. H, Vinyl

  • Mfr # LCU3-0357-RD_14x10

  • Zoro # G4301160


product price: $6.15
/ea

Key Features

Header
Caution
Legend
Hard Hat Required Beyond This Point
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0357-RD_14x10
Zoro #
G4301160
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hat Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Background Color
Yellow
Legend Color
Black
Legend Style
Text
Subject Matter
Personal Protection
Header Background Color
Black
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Header
Caution
Abrasion Resistant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Mirror Print
No
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Hard Hat Required Beyond This Point
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Material Properties
Flexible
Corrosion Resistant
No
Product Type
Hard Hat Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.