Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in. H, Vinyl, LCU3-0364-RD_14x10

  • Mfr # LCU3-0364-RD_14x10

  • Zoro # G4300740


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Safety Goggles Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0364-RD_14x10
Zoro #
G4300740
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Safety Goggles Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Background Color
Yellow
Sign Legend Color
Black
Subject Matter
Personal Protection
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Language
English
Legend/Background Color
Black/Yellow
Legend Style
Text
Double-Sided
No
Material
Vinyl
Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Material Properties
Flexible
Mirror Print
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header
Caution
Sign Legend Style
Text
Sign Header Style
Text
Write on Surface
No
Sign Legend
Safety Goggles Required In This Area
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.