Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in. H, Vinyl, LCU3-0370-RD_14x10

  • Mfr # LCU3-0370-RD_14x10

  • Zoro # G4300381


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Chemical Goggles Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0370-RD_14x10
Zoro #
G4300381
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Chemical Goggles Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend Color
Black
Subject Matter
Personal Protection
Double-Sided
No
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Chemical Goggles Required In This Area
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Style
Text
Abrasion Resistant
No
ANSI 969 Compliant
No
Metal Detectable
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Adhesive Style
Permanent
Sign Mounting Location
Wall
Write on Surface
No
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Number of Printed Sides
1
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.