Caution Sign, 10 in. H, Vinyl, LCU3-0390-RD_14x10

  • Mfr # LCU3-0390-RD_14x10

  • Zoro # G4299185


product price: $6.19
/ea

Key Features

Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0390-RD_14x10
Zoro #
G4299185
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Material
Vinyl
Glow-in-the-Dark
No
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
Legend Style
Text
Legend Color
Black
Language
English
Header
Caution
Double-Sided
No
OSHA Compliant
Yes
Background Color
Yellow
Legend
This Space Must Be Kept Clear At All Times
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Adhesive Style
Permanent
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Glow In The Dark
No
Corrosion Resistant
No
Sign Header Background Color
Black
Metal Detectable
No
ADA Compliant
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Legend
This Space Must Be Kept Clear At All Times
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Product Type
Keep Clear Caution Reflective Label
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Space Must Be Kept Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.