Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in. H, Vinyl, LCU3-0399-RD_14x10

  • Mfr # LCU3-0399-RD_14x10

  • Zoro # G4298640


product price: $6.19
/ea

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0399-RD_14x10
Zoro #
G4298640
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Caution Reflective Label
Header
Caution
Legend
Hearing Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Subject Matter
Personal Protection
Background Color
Yellow
Mounting Style
Adhesive-Backed
Material
Vinyl
Header Background Color
Black
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Yellow
Corrosion Resistant
No
Abrasion Resistant
No
Glow In The Dark
No
Graffiti Resistant
Yes
State Specific Sign
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Hearing Protection Must Be Worn In This Area
Adhesive Type
Acrylic
Sign Header Background Color
Black
Sign Header
Caution
Material Properties
Flexible
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Product Type
Hearing Caution Reflective Label

Description

Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.