Caution Sign, 10 in. H, Vinyl, LCU3-0402-RD_14x10

  • Mfr # LCU3-0402-RD_14x10

  • Zoro # G4298467


product price: $6.39
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required Beyond This Point
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0402-RD_14x10
Zoro #
G4298467
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Material
Vinyl
Language
English
Subject Matter
Personal Protection
Background Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Legend Color
Black
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header
Caution
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Legend
Hearing Protection Required Beyond This Point
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Adhesive Style
Permanent
State Specific Sign
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Material Properties
Flexible
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.