Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in. H, Vinyl, LCU3-0403-RD_14x10

  • Mfr # LCU3-0403-RD_14x10

  • Zoro # G4298406


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Wear Eye and Foot Protection Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0403-RD_14x10
Zoro #
G4298406
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Wear Eye and Foot Protection Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Color
Black
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Adhesive Style
Permanent
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Style
Text
Glow In The Dark
No
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header Background Color
Black
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend
Wear Eye And Foot Protection Beyond This Point
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Product Type
Eye Caution Reflective Label

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Eye And Foot Protection Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.