Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in. H, Vinyl, LCU3-0445-RD_14x10

  • Mfr # LCU3-0445-RD_14x10

  • Zoro # G4295886


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Confined Space Entry Permit Required Call Your Supervisor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0445-RD_14x10
Zoro #
G4295886
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Confined Space Entry Permit Required Call Your Supervisor
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Language
English
Subject Matter
Confined Space
Mounting Style
Adhesive-Backed
Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header Style
Text
Sign Header Background Color
Black
Mirror Print
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Sign Header
Caution
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Confined Space Entry Permit Required Call Your Supervisor
Product Type
Confined Space Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Permit Required Call Your Supervisor, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.