Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in. H, Vinyl, LCU3-0456-RD_14x10

  • Mfr # LCU3-0456-RD_14x10

  • Zoro # G4295229


product price: $6.19
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required for Prolonged Exposure In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0456-RD_14x10
Zoro #
G4295229
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Caution Reflective Label
Header
Caution
Legend
Hearing Protection Required for Prolonged Exposure In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Color
Black
Material
Vinyl
Background Color
Yellow
Legend/Background Color
Black/Yellow
Language
English
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Subject Matter
Personal Protection
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend
Hearing Protection Required For Prolonged Exposure In This Area
Abrasion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Sign Header Style
Text
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Sign Header
Caution
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
State Specific Sign
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Hearing Caution Reflective Label

Description

Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required For Prolonged Exposure In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.