Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in. H, Vinyl, LCU3-0464-RD_14x10

  • Mfr # LCU3-0464-RD_14x10

  • Zoro # G4294748


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Make Sure All Power Sources are Locked Out Before Working On Machine
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0464-RD_14x10
Zoro #
G4294748
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Lockout Tagout Caution Reflective Label
Header
Caution
Legend
Make Sure All Power Sources are Locked Out Before Working On Machine
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Mounting Style
Adhesive-Backed
Header Legend Color
Yellow
ANSI Compliant
Yes
Language
English
Double-Sided
No
Header Background Color
Black
Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Machine & Operational
Sign Legend Color
Black
Background Color
Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Black
Glow In The Dark
No
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend
Make Sure All Power Sources Are Locked Out Before Working On Machine
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
ANSI 969 Compliant
No
Mirror Print
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Metal Detectable
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Product Type
Lockout Tagout Caution Reflective Label

Description

Lockout Tagout Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure All Power Sources Are Locked Out Before Working On Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.