Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in. H, Vinyl, LCU3-0465-RD_14x10

  • Mfr # LCU3-0465-RD_14x10

  • Zoro # G4294687


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Unlawful To Operate This Equipment Within 10 Ft of High Voltage Lines
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0465-RD_14x10
Zoro #
G4294687
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Voltage Caution Reflective Label
Header
Caution
Legend
Unlawful To Operate This Equipment Within 10 Ft of High Voltage Lines
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Language
English
Sign Legend Color
Black
Double-Sided
No
Material
Vinyl
Header Legend Color
Yellow
OSHA Compliant
Yes
Background Color
Yellow
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Legend Style
Text
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Caution
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Material Properties
Flexible
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Sign Header Background Color
Black
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Legend
Unlawful To Operate This Equipment Within 10 Ft Of High Voltage Lines
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Product Type
High Voltage Caution Reflective Label

Description

High Voltage Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unlawful To Operate This Equipment Within 10 Ft Of High Voltage Lines, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.