Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in. H, Vinyl, LCU3-0466-RD_14x10

  • Mfr # LCU3-0466-RD_14x10

  • Zoro # G4294626


product price: $6.19
/ea

Key Features

Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0466-RD_14x10
Zoro #
G4294626
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Electrical Hazard
Legend Color
Black
Material
Vinyl
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend Style
Text
Material Properties
Flexible
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches
Adhesive Type
Acrylic
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Sign Header Background Color
Black
Write on Surface
No
Sign Header
Caution
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Product Type
Electrical Panel Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.