Zoro Homepage

Caution Sign, 10 in. H, Vinyl, Wear Goggles

  • Mfr # LCU3-0365-RD_14x10

  • Zoro # G4300689


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Wear Goggles When Using This Machine
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0365-RD_14x10
Zoro #
G4300689
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Caution Reflective Label
Header
Caution
Legend
Wear Goggles When Using This Machine
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Background Color
Yellow
Sign Legend Color
Black
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Subject Matter
Personal Protection
Language
English
Header Background Color
Black
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
State Specific Sign
No
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Wear Goggles When Using This Machine
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Using This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.