Zoro Homepage

Caution Sign, 10 in. H, Vinyl, Wear Goggles

  • Mfr # LCU3-0475-RD_14x10

  • Zoro # G4294081


product price: $5.99
/ea

Key Features

Header
Caution
Legend
Wear Goggles Face Shield Rubber Gloves and Apron When Handling Acid or Caustic
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0475-RD_14x10
Zoro #
G4294081
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye & Hand Caution Reflective Label
Header
Caution
Legend
Wear Goggles Face Shield Rubber Gloves and Apron When Handling Acid or Caustic
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Wear Goggles Face Shield Rubber Gloves And Apron When Handling Acid Or Caustic
Sign Format
Traditional OSHA
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Material Properties
Flexible
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Product Type
Eye & Hand Caution Reflective Label

Description

Eye & Hand Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles Face Shield Rubber Gloves And Apron When Handling Acid Or Caustic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.