Zoro Homepage

Caution Sign, 10 in H x 14 in W, Reflective Sheeting, Horizontal Rectangle

  • Mfr # U4-1523-RD_14X10

  • Zoro # G2720411


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Legend
Make Sure All Confined Space Instructions Are Followed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1523-RD_14X10
Zoro #
G2720411
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Make Sure All Confined Space Instructions Are Followed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Language
English
Header Background Color
Black
Subject Matter
Confined Space
Background Color
Yellow
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Mounting Style
Adhesive-Backed
Material
Vinyl
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Mirror Print
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend
Make Sure All Confined Space Instructions Are Followed
State Specific Sign
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure All Confined Space Instructions Are Followed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.