Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU3-0102-RA_14x10

  • Zoro # G4834947


product price: $10.59
/ea

Key Features

Header
Caution
Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0102-RA_14x10
Zoro #
G4834947
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Lockout Tagout
Mounting Style
Corner Holes
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Header Background Color
Yellow
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
State Specific Sign
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Lockout
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Mounting Pattern
4 Corner
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Text Color
Black
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend Background Color
White
Legend Pictogram ID
PLKT-09
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Header Pictogram ID
PPIC-51
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Write on Surface
No
Product Type
Reflective Lockout Tagout Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lock Out For Safety. Failure To Lock Out May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.