Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU3-0219-RA_14x10

  • Zoro # G4827980


product price: $11.75
/ea

Key Features

Header
Caution
Legend
Welding Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0219-RA_14x10
Zoro #
G4827980
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Welding Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Corner Holes
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
State Specific Sign
No
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Sign Header
Caution
Sign Header Background Color
Black
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Legend
Welding Area
Corrosion Resistant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Welding Hazard Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.