Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU3-0298-RA_14x10

  • Zoro # G4304590


product price: $10.59
/ea

Key Features

Header
Caution
Legend
Door Must Be Kept Closed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0298-RA_14x10
Zoro #
G4304590
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Door Must Be Kept Closed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Background Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
State Specific Sign
No
Abrasion Resistant
No
Write on Surface
No
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Header
Caution
Corrosion Resistant
Yes
Sign Legend
Door Must Be Kept Closed
Sign Format
Traditional OSHA
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Black
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Product Type
Reflective Door Instruction Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Door Must Be Kept Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products