Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU3-0312-RA_14x10

  • Zoro # G4303811


product price: $8.99
/ea

Key Features

Header
Caution
Legend
Stand Clear of Swing Radius
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0312-RA_14x10
Zoro #
G4303811
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Stand Clear of Swing Radius
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Double-Sided
No
Material
Aluminum
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Sign Header
Caution
State Specific Sign
No
Sign Legend Style
Text
Sign Header Style
Text
Metal Detectable
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Glow In The Dark
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Sign Legend
Stand Clear Of Swing Radius
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Average Outdoor Durability
3 to 5 yr

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stand Clear Of Swing Radius, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.