Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU3-0354-RA_14x10

  • Zoro # G4301355


product price: $9.99
/ea

Key Features

Header
Caution
Legend
High Noise Level Use Ear Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0354-RA_14x10
Zoro #
G4301355
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
High Noise Level Use Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Material
Aluminum
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Subject Matter
Personal Protection
Legend Style
Text
Background Color
Yellow
Double-Sided
No
Header Background Color
Black
Legend Color
Black
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Yellow
Abrasion Resistant
No
Mirror Print
No
State Specific Sign
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Sign Header
Caution
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend
High Noise Level Use Ear Protection
Product Type
Reflective Hearing Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Level Use Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.