Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU3-0376-RA_14x10

  • Zoro # G4300031


product price: $11.99
/ea

Key Features

Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0376-RA_14x10
Zoro #
G4300031
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Area Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Material
Aluminum
Language
English
Subject Matter
Chemical and Hazardous Materials
Background Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Mounting Style
With Mounting Holes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Legend
Hazardous Area Authorized Personnel Only
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Header Background Color
Black
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Sign Header Text Color
Yellow
Sign Header
Caution
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Material Special Properties
Metal Detectable
Material Properties
Rigid
Metal Detectable
Yes
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Product Type
Reflective Hazard Area Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.